HBL460PS2W
Hubbell Plugs & Receptacles, Insulgrip Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL460PS2W

Hubbell Plugs & Receptacles, Insulgrip Series

HBL460PS2W

Hubbell Plugs & Receptacles, Insulgrip Series
PS, INS, PLUG, 3P4W, 60A 600V, S2
MFG Item Number
HBL460PS2W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Insulgrip Series
Item #
HBL460PS2W
PS, INS, PLUG, 3P4W, 60A 600V, S2

Insulgrip Series Information

  • Listed UL Type 4X which provides a watertight, dust‑tight seal for harsh environments
  • Thermoplastic housing provides excellent insulating, impact, corrosion, and UV‑resistant properties; protecting users and internal components
  • Patented beryllium copper spring‑pin design of the contacts maintains high unit pressure on mating sleeves, ensuring reliable electrical contact while minimizing heat rise
  • Interchangeable with other manufacturers of UL1686 C1 devices
  • Powerful mechanical cord grip incorporates two molded‑in teeth to securely grip the outer cable jacket, and internal conductors to prevent slippage and strain on terminations
  • Captive barrel nuts ease assembly and allow higher tightening torque for maximum cord retention
  • Tapered bore entrance creates high compression forces on sealing gland, providing watertight seal around cord
  • Interlocking box terminals ensure that terminal scrws remain secure and cannot loosen; floating box is designed to obtain high‑torque values without damaging stranded conductors
  • Catalog number and rating visible while in use; markings are color‑coded, differentiating Style I and Style II devices

Specifications

Specifications
Manufacturer Part Number HBL460PS2W
Manufacturer Hubbell
Product Series Insulgrip
Family Series Hubbell Plugs & Receptacles, Insulgrip Series
Description PS, INS, PLUG, 3P4W, 60A 600V, S2
Connection Type Plug
Connection Description Water Resistant
Current Rating 60 A
Voltage 600 V
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 6 AWG, 5 AWG, 4 AWG
Material Non-Metallic
Operating Temperature -40-167 °F
Terminal Type Screw
Color Code Black, Gray
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 1.945 lbs
Gross Weight 2.7 lbs
Alternatives
NPJ6485
NPJ6485
Eaton's Crouse-Hinds series Plugs & Receptacles