Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Disconnect Switches, HBL Series
HBL5100MI9W
Hubbell Disconnect Switches, HBL Series
PS, IEC, MECHINT, 4P5W,100A
MFG Item Number
HBL5100MI9W
This item cannot be canceled or returned
Description
Disconnect Switches, HBL Series
PS, IEC, MECHINT, 4P5W,100A
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL5100MI9W |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Disconnect Switches, HBL Series |
| Description |
PS, IEC, MECHINT, 4P5W,100A 120/208V,W/T |
| Poles |
4 |
| Current Rating |
100 A |
| AC Voltage |
120 VAC, 208 VAC |
| Operator Type |
Pistol - Red |
| Mounting |
Wall Mount |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Net Weight |
10.55 lbs |
| Gross Weight |
10.55 lbs |
HBL5100MI9W
Hubbell Disconnect Switches, HBL Series