Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL560MI7W Hubbell Disconnect Switches, HBL Series, PS, IEC, MECHINT, 4P5W, 60A
MFG Item Number
HBL560MI7W
HBL560MI7W Hubbell Disconnect Switches, HBL Series, PS, IEC, MECHINT, 4P5W, 60A
MFG Item Number
HBL560MI7W
This item cannot be canceled or returned
Description
Disconnect Switches, HBL Series
PS, IEC, MECHINT, 4P5W, 60A
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL560MI7W |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Disconnect Switches, HBL Series |
| Description |
PS, IEC, MECHINT, 4P5W, 60A 277/480V,W/T |
| Poles |
4 |
| Current Rating |
30 A |
| AC Voltage |
277 VAC, 480 VAC |
| Operator Type |
Pistol - Red |
| Mounting |
Wall Mount |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Net Weight |
8.6 lbs |
| Gross Weight |
8.6 lbs |
HBL560MI7W
Hubbell Disconnect Switches, HBL Series