Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL6080OS Hubbell Electrical Boxes, Waterproof FD Box,1-Gang,Deep,Black
MFG Item Number
HBL6080OS
HBL6080OS Hubbell Electrical Boxes, Waterproof FD Box,1-Gang,Deep,Black
MFG Item Number
HBL6080OS
This item cannot be canceled or returned
Description
Waterproof FD Box,1-Gang,Deep,Black
Specifications
Specifications
| Manufacturer Part Number |
HBL6080OS |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
Waterproof FD Box,1-Gang,Deep,Black Phenolic,W/2 3/4in. Knockouts |
| Composition |
Non-Metallic |
| Capacity |
16 Cubic " |
| Color |
Black |
| Approvals |
UL |
| Comments |
weatherproof Box |
| Net Weight |
0 lbs |
| Gross Weight |
0.6 lbs |
HBL6080OS
Hubbell Electrical Boxes