Series Information
| Manufacturer Part Number | HBL6085 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Fittings |
| Description | PVC ADAPTER, MALE, 3/4in. THREAD |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 3/4 " |
| Hub Size | 3/4 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Nylon |
| Composition | Non-Metallic |
| Hazardous Location | No |
| Approvals | CSA |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |