Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HDM250HIRC2 HellermannTyton Cable Tie Mounts, Standard Torque Mount, Mounting
MFG Item Number
HDM250HIRC2
HDM250HIRC2 HellermannTyton Cable Tie Mounts, Standard Torque Mount, Mounting
MFG Item Number
HDM250HIRC2
This item cannot be canceled or returned
Description
Standard Torque Mount, Mounting
Specifications
Specifications
| Manufacturer Part Number |
HDM250HIRC2 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Cable Tie Mounts |
| Description |
Standard Torque Mount, Mounting Hole Dia. 0.25in., Max Torque 115.0 lb - in, PA66HIRHSUV, Black, 100/pkg |
| Mounting |
Rivet, Screw |
| Screw Size |
6 |
| Color |
Black |
| Height |
0.66 " |
| Width |
0.75 " |
| Depth |
1.41 " |
| Special Properties |
Weather Resistant |
| Heat Stabilized |
Yes |
| Material |
Polyamide |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
HDM250HIRC2
HellermannTyton Cable Tie Mounts