109 Series Information
| Manufacturer Part Number | 109-6Y |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 109 |
| Family Series | Edwards Signaling Switches, 109 Series |
| Description | Magnetic Switch, N/O, 0.2A@120VAC Max Load, 0.2 Ohm Contact Resistance Screw Terminals, Includes Actuator |
| Contacts | 1NO |
| Switch On Distance | 13 mm |
| Switch Off Distance | 30 mm |
| Nominal Voltage | 110 VDC, 120 VAC |
| Voltage | 120 VAC, 120 VDC |
| Connection Type | Screw Terminals |
| Protection Rating | IP62 |
| Status Indicator | No |
| Approvals | UL;cUL |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.11 lbs |