Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HE10HWPR/07
Eurostrip, 7 pole,15mm spacing
MFG Item Number
HE10HWPR/07
This item cannot be canceled or returned
Description
Eurostrip, 7 pole,15mm spacing
Specifications
Specifications
| Manufacturer Part Number |
HE10HWPR/07 |
| Manufacturer |
Altech |
| Family Series |
Altech Terminal Blocks |
| Description |
Eurostrip, 7 pole,15mm spacing standoff, 50A, 600V, 18-8AWG |
| Number of Poles |
7 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
18-8 AWG |
| Current Rating |
50 A |
| IEC Voltage |
500 VAC |
| Spacing Ctr. - Ctr. |
15 mm |
| Color |
White |
| Mounting |
Panel Mount |
| Hole Size |
0.18 " |
| Approvals |
CE, cURus, IEC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HE10HWPR/07
Altech Terminal Blocks