Obsolete
Series Information
| Manufacturer Part Number | HE10HWPR/12 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminal Blocks |
| Description | Eurostrip,12 pole,15mm spacing standoff, 50A, 600V, 18-8AWG |
| Number of Poles | 12 |
| Connection Type | Screw Clamp |
| UL Voltage | 600 VAC |
| Wire Size Range | 18-8 AWG |
| Current Rating | 50 A |
| IEC Voltage | 500 VAC |
| Spacing Ctr. - Ctr. | 15 mm |
| Color | White |
| Mounting | Panel Mount |
| Hole Size | 0.18 " |
| Approvals | CE, cURus, IEC |
| Net Weight | 0.175 lbs |
| Gross Weight | 0.175 lbs |