HE1HWPR/05

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HE1HWPR/05 Altech Terminal Blocks, Eurostrip, 5 pole, 8mm spacing

MFG Item Number
HE1HWPR/05

HE1HWPR/05 Altech Terminal Blocks, Eurostrip, 5 pole, 8mm spacing

MFG Item Number
HE1HWPR/05
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, Series
Item #
HE1HWPR/05
Eurostrip, 5 pole, 8mm spacing

Series Information

Specifications

Specifications
Manufacturer Part Number HE1HWPR/05
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Eurostrip, 5 pole, 8mm spacing standoff, 20A, 600V, 24-12AWG
Number of Poles 5
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 24-12 AWG
Current Rating 20 A
IEC Voltage 500 VAC
Spacing Ctr. - Ctr. 8 mm
Color White
Mounting Panel Mount
Hole Size 0.01 "
Approvals CE, cURus, IEC
Net Weight 0 lbs
Gross Weight 0 lbs