Series Information
| Manufacturer Part Number | HE1WPR/02 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminal Blocks |
| Description | Eurostrip, 2 pole, 8mm spacing flat base, 20A, 300V, 24-12AWG |
| Number of Poles | 2 |
| Connection Type | Screw Clamp |
| UL Voltage | 300 VAC |
| Wire Size Range | 24-12 AWG |
| Current Rating | 20 A |
| IEC Voltage | 400 VAC |
| Spacing Ctr. - Ctr. | 8 mm |
| Color | White |
| Mounting | Panel Mount |
| Hole Size | 0.11 " |
| Approvals | CE, cURus, IEC |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |