HE1WPR/08

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HE1WPR/08 Altech Terminal Blocks, Eurostrip, 8 pole, 8mm spacing flat

MFG Item Number
HE1WPR/08

HE1WPR/08 Altech Terminal Blocks, Eurostrip, 8 pole, 8mm spacing flat

MFG Item Number
HE1WPR/08
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
HE1WPR/08
Eurostrip, 8 pole, 8mm spacing flat

Series Information

Specifications

Specifications
Manufacturer Part Number HE1WPR/08
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Eurostrip, 8 pole, 8mm spacing flat base, 20A, 300V, 24-12AWG
Number of Poles 8
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 24-12 AWG
Current Rating 20 A
IEC Voltage 400 VAC
Spacing Ctr. - Ctr. 8 mm
Color White
Mounting Panel Mount
Hole Size 0.11 "
Approvals CE, cURus, IEC
Net Weight 0.0235 lbs
Gross Weight 0.0235 lbs