Series Information
| Manufacturer Part Number | HE42BU/07 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminal Blocks |
| Description | Eurostrip socket, 7pole,10mmPS flat base, 20A, 300V, 22-10AWG |
| Number of Poles | 7 |
| Connection Type | Screw Clamp |
| UL Voltage | 300 VAC |
| Wire Size Range | 22-10 AWG |
| Current Rating | 20 A |
| IEC Voltage | 400 VAC |
| Spacing Ctr. - Ctr. | 10 mm |
| Color | White |
| Mounting | Panel Mount |
| Hole Size | 0.14 " |
| Pluggable | Yes |
| Approvals | CE, cURus, IEC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |