Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HE42SST/06 Altech Terminal Blocks, Eurostrip plug, 6 pole, 10mmPS
MFG Item Number
HE42SST/06
HE42SST/06 Altech Terminal Blocks, Eurostrip plug, 6 pole, 10mmPS
MFG Item Number
HE42SST/06
This item cannot be canceled or returned
Description
Eurostrip plug, 6 pole, 10mmPS
Specifications
Specifications
| Manufacturer Part Number |
HE42SST/06 |
| Manufacturer |
Altech |
| Family Series |
Altech Terminal Blocks |
| Description |
Eurostrip plug, 6 pole, 10mmPS Standoff, 20A, 600V, 22-10AWG |
| Number of Poles |
6 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
24-10 AWG |
| Current Rating |
20 A |
| IEC Voltage |
500 VAC |
| Spacing Ctr. - Ctr. |
10 mm |
| Color |
White |
| Mounting |
Panel Mount |
| Hole Size |
0.12 " |
| Pluggable |
Yes |
| Approvals |
CE, cURus, IEC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HE42SST/06
Altech Terminal Blocks