HE4HNWPR/02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HE4HNWPR/02 Altech Terminal Blocks, Eurostrip, 2 pole,10mm spacing

MFG Item Number
HE4HNWPR/02

HE4HNWPR/02 Altech Terminal Blocks, Eurostrip, 2 pole,10mm spacing

MFG Item Number
HE4HNWPR/02
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Series
Item #
HE4HNWPR/02
Eurostrip, 2 pole,10mm spacing

Series Information

Specifications

Specifications
Manufacturer Part Number HE4HNWPR/02
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Eurostrip, 2 pole,10mm spacing standoff, 30A, 600V, 24-10AWG
Number of Poles 2
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 24-10 AWG
Current Rating 30 A
IEC Voltage 500 VAC
Spacing Ctr. - Ctr. 10 mm
Color White
Mounting Panel Mount
Hole Size 0.14 "
Approvals CE, cURus, IEC
Net Weight 0.0119 lbs
Gross Weight 0.0119 lbs