HE4WPR/09

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HE4WPR/09 Altech Terminal Blocks, Eurostrip, 9 pole,10mm spacing flat

MFG Item Number
HE4WPR/09

HE4WPR/09 Altech Terminal Blocks, Eurostrip, 9 pole,10mm spacing flat

MFG Item Number
HE4WPR/09
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
HE4WPR/09
Eurostrip, 9 pole,10mm spacing flat

Series Information

Specifications

Specifications
Manufacturer Part Number HE4WPR/09
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Eurostrip, 9 pole,10mm spacing flat base, 30A, 300V, 24-10AWG
Number of Poles 9
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 24-10 AWG
Current Rating 30 A
IEC Voltage 400 VAC
Spacing Ctr. - Ctr. 10 mm
Color White
Mounting Panel Mount
Hole Size 0.14 "
Approvals CE, cURus, IEC
Net Weight 0 lbs
Gross Weight 0 lbs