Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HE6HWPR/08 Altech Terminal Blocks, Eurostrip, 8 pole,12mm spacing
MFG Item Number
HE6HWPR/08
HE6HWPR/08 Altech Terminal Blocks, Eurostrip, 8 pole,12mm spacing
MFG Item Number
HE6HWPR/08
This item cannot be canceled or returned
Description
Eurostrip, 8 pole,12mm spacing
Specifications
Specifications
| Manufacturer Part Number |
HE6HWPR/08 |
| Manufacturer |
Altech |
| Family Series |
Altech Terminal Blocks |
| Description |
Eurostrip, 8 pole,12mm spacing standoff, 40A, 600V, 20-10AWG |
| Number of Poles |
8 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
20-10 AWG |
| Current Rating |
40 A |
| IEC Voltage |
500 VAC |
| Spacing Ctr. - Ctr. |
12 mm |
| Color |
White |
| Mounting |
Panel Mount |
| Hole Size |
0.17 " |
| Approvals |
CE, cURus, IEC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HE6HWPR/08
Altech Terminal Blocks