HE6WPR/11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HE6WPR/11 Altech Terminal Blocks, Eurostrip,11 pole,12mm spacing flat

MFG Item Number
HE6WPR/11

HE6WPR/11 Altech Terminal Blocks, Eurostrip,11 pole,12mm spacing flat

MFG Item Number
HE6WPR/11
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Series
Item #
HE6WPR/11
Eurostrip,11 pole,12mm spacing flat

Series Information

Specifications

Specifications
Manufacturer Part Number HE6WPR/11
Manufacturer Altech
Family Series Altech Terminal Blocks
Description Eurostrip,11 pole,12mm spacing flat base, 40A, 300V, 20-10AWG
Number of Poles 11
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 20-10 AWG
Current Rating 40 A
IEC Voltage 500 VAC
Spacing Ctr. - Ctr. 12 mm
Color White
Mounting Panel Mount
Hole Size 0.17 "
Approvals CE, cURus, IEC
Net Weight 0.1 lbs
Gross Weight 0.095 lbs