Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HE6WPR/12 Altech Terminal Blocks, TERMINAL BLOCK, 12-P, 40A/300V
MFG Item Number
HE6WPR/12
HE6WPR/12 Altech Terminal Blocks, TERMINAL BLOCK, 12-P, 40A/300V
MFG Item Number
HE6WPR/12
Description
TERMINAL BLOCK, 12-P, 40A/300V
Specifications
Specifications
| Manufacturer Part Number |
HE6WPR/12 |
| Manufacturer |
Altech |
| Family Series |
Altech Terminal Blocks |
| Description |
TERMINAL BLOCK, 12-P, 40A/300V 20-10AWG, 12mm SPACING FLAT BASE |
| Number of Poles |
12 |
| Connection Type |
Screw Clamp |
| UL Voltage |
300 VAC |
| Wire Size Range |
20-10 AWG |
| Current Rating |
40 A |
| IEC Voltage |
500 VAC |
| Spacing Ctr. - Ctr. |
12 mm |
| Color |
White |
| Mounting |
Panel Mount |
| Hole Size |
0.17 " |
| Approvals |
CE, cURus, IEC |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.105 lbs |
HE6WPR/12
Altech Terminal Blocks