HF0.6-DOLE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HF0.6-DOLE

ABB Starters, HF Series

HF0.6-DOLE

ABB Starters, HF Series
Electronic Starter, 0.075-0.6A,
MFG Item Number
HF0.6-DOLE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, HF Series
Item #
HF0.6-DOLE
Electronic Starter, 0.075-0.6A,

HF Series Information

ABB's electronic compact starter, up to 3 kW / 400 V, is a 22.5 mm wide product. Even though it's compact it has, direct‑on‑line, reversed starting, motor overload protection, and emergency stop all included. It is well suited for paper machines, conveyors or machine tools. Electronic compact starter will save space in your cabinet, especially when it comes to group mounting. Separate overload protection is no longer needed and the wiring time is shortened. The safety version enables the use in applications complying with Atex.

Videos

Specifications

Specifications
Manufacturer Part Number HF0.6-DOLE
Manufacturer ABB
Product Series HF
Family Series ABB Starters, HF Series
Description Electronic Starter, 0.075-0.6A, 24VDC Control, w/Overload Protection and Emergency Stop, 1SAT122000R1011
Voltage 24 VDC
Current Rating 0.075-0.6 A
Reversing Yes
Mounting DIN Rail
Motor Protection Yes
Overload Protection Yes
Reset Button Yes
Emergency Stop Yes
Approvals CE, EAC, IEC, UL
Net Weight 0.475 lbs
Gross Weight 0.575 lbs
Alternatives
HF0.6-DOL
HF0.6-DOL
ABB Starters, HF Series
HF0.6-ROLE
HF0.6-ROLE
ABB Starters, HF Series