HF0.6-DOL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HF0.6-DOL

ABB Starters, HF Series

HF0.6-DOL

ABB Starters, HF Series
HF0.6 ELEC COMP STARTER
MFG Item Number
HF0.6-DOL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, HF Series
Item #
HF0.6-DOL
HF0.6 ELEC COMP STARTER

HF Series Information

ABB's electronic compact starter, up to 3 kW / 400 V, is a 22.5 mm wide product. Even though it's compact it has, direct‑on‑line, reversed starting, motor overload protection, and emergency stop all included. It is well suited for paper machines, conveyors or machine tools. Electronic compact starter will save space in your cabinet, especially when it comes to group mounting. Separate overload protection is no longer needed and the wiring time is shortened. The safety version enables the use in applications complying with Atex.

Videos

Specifications

Specifications
Manufacturer Part Number HF0.6-DOL
Manufacturer ABB
Product Series HF
Family Series ABB Starters, HF Series
Description The HF-DOL-range is used for the direct-on-line start of motors and the switching of non-resistive loads. With contactor and overload relay functionalities integrated into one device, the results are faster wiring times and fewer faults. The range
Voltage 24 VDC
Current Rating 0.075-0.6 A
Reversing Yes
Mounting DIN Rail
Motor Protection Yes
Overload Protection Yes
Reset Button Yes
Emergency Stop No
Approvals CE, EAC, IEC, UL
Net Weight 0.475 lbs
Gross Weight 1 lb
Alternatives
HF0.6-DOLE
HF0.6-DOLE
ABB Starters, HF Series
HF0.6-ROL
HF0.6-ROL
ABB Starters, HF Series
HF0.6-ROLE
HF0.6-ROLE
ABB Starters, HF Series