HF1K50-400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HF1K50-400 Block Filters, HF1K400 Series, Harmonic Filter: THD-I =

MFG Item Number
HF1K50-400

HF1K50-400 Block Filters, HF1K400 Series, Harmonic Filter: THD-I =

MFG Item Number
HF1K50-400
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, HF1K400 Series
Item #
HF1K50-400
Harmonic Filter: THD-I = <8pct.

HF1K400 Series Information

  • Sinusoidal Current Consumption From the Main in Devices with Uncontrolled B6U Diode Rectifiers
  • Harmonic Filter with Minimum Capacitive Idle Reactive Power
  • Very Good Corrosion Protection and Low Noise Thanks to Vacuum Impregnation

Specifications

Specifications
Manufacturer Part Number HF1K50-400
Manufacturer Block
Product Series HF1K400
Family Series Block Filters, HF1K400 Series
Description Harmonic Filter: THD-I = <8pct.
Current Rating 72 A
Watts Loss 412 W
Voltage 400 VAC
Frequency 60 Hz
Approvals cURus
Net Weight 166.449 lbs
Gross Weight 166.449 lbs