HF1P0,59-230

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HF1P0,59-230

Block Filters, HF1P Series

HF1P0,59-230

Block Filters, HF1P Series
Harmonicfilter 1ph
Item Number
HF1P0,59-230
MFG Item Number
HF1P 0,59-230
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, HF1P Series
Item #
HF1P0,59-230
Harmonicfilter 1ph

HF1P Series Information

  • Sinusoidal Current Consumption From the Main in Devices With Uncontrolled B2U Diode Rectifiers
  • Operation at 50‑60 Hz Possible
  • Use of the HF1P As a Central Sum Filter for Multiple Converters Possible

Specifications

Specifications
Manufacturer Part Number HF1P 0,59-230
Manufacturer Block
Product Series HF1P
Family Series Block Filters, HF1P Series
Description Harmonicfilter 1ph
Current Rating 2.5 A
Watts Loss 27 W
Voltage 240 VAC
Frequency 50 Hz, 60 Hz
Approvals CSA, UL
Net Weight 8.5969 lbs
Gross Weight 8.5969 lbs