Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HFE104-230/1 Block Filters, HFE Series, EMI Filter
MFG Item Number
HFE104-230/1
HFE104-230/1 Block Filters, HFE Series, EMI Filter
MFG Item Number
HFE104-230/1
This item cannot be canceled or returned
Description
- Low Leakage Current
- Single‑Stage Filter Concept
- Efficient Filter Effect Against Line‑Bound Interference Emissions
Specifications
Specifications
| Manufacturer Part Number |
HFE104-230/1 |
| Manufacturer |
Block |
| Product Series |
HFE |
| Family Series |
Block Filters, HFE Series |
| Description |
EMI Filter |
| Phase |
1 |
| Number of Lines |
2 |
| Current Rating |
1 A |
| Max Voltage |
250 VAC |
| Frequency |
50 Hz, 60 Hz |
| Termination |
Tab Connectors |
| Ambient Temperature |
104 °F |
| Net Weight |
0.3525 lbs |
| Gross Weight |
0.3525 lbs |
HFE104-230/1
Block Filters, HFE Series