HFP142
Allied Moulded Products Enclosures, AM-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HFP142 Allied Moulded Products Enclosures, AM-R Series, Hinged Front Cover, Aluminum,
MFG Item Number
HFP142

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HFP142 Allied Moulded Products Enclosures, AM-R Series, Hinged Front Cover, Aluminum,

MFG Item Number
HFP142
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AM-R Series
Item #
HFP142
Hinged Front Cover, Aluminum,

AM-R Series Information

  • NEMA Types 4, 4x, 12,
  • UL 508 Type 1, 2, 3, 3R, 4, 4X, 12, 13
  • Fabricated From Fiberglass Reinforced Polyester
  • UV Resistant Polycarbonate Viewing Window
  • 304 Stainless Steel Twist Latches
Designed to insulate and house electrical and electronic controls, instruments, or components for indoor and outdoor applications. AM‑R enclosures are well‑suited for high temperature or corrosive environments. Provides protection from dirt, dust, oil and water and includes a window unit that provides a viewing area for instrumentation or equipment.
  • UV Stabilized for Outdoor Use
  • Compliant with RoHS Directive

Specifications

Specifications
Manufacturer Part Number HFP142
Manufacturer Allied Moulded Products
Product Series AM-R
Family Series Allied Moulded Products Enclosures, AM-R Series
Description Hinged Front Cover, Aluminum, For Use with Raised Cover Only
Material Aluminum
Composition Metallic
Panel Type Hinged Front
Perforated No
Kit No
Comments Use with Raised Cover Only
Nominal Height 14 "
Nominal Width 12 "
Net Weight 2 lbs
Gross Weight 2 lbs
Alternatives
ABP1412
ABP1412
Fibox Enclosures, ARCA Series