HG1G-4VT22TF-B
IDEC Human Machine Interface, HG4G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HG1G-4VT22TF-B IDEC Human Machine Interface, HG4G Series, 4.3 TFT 65K (Black Bezel)

MFG Item Number
HG1G-4VT22TF-B

HG1G-4VT22TF-B IDEC Human Machine Interface, HG4G Series, 4.3 TFT 65K (Black Bezel)

MFG Item Number
HG1G-4VT22TF-B
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Human Machine Interface, HG4G Series
Item #
HG1G-4VT22TF-B
4.3 TFT 65K (Black Bezel)

HG4G Series Information

  • High Resolution Display: 1024 x 768 pixels (8.4", 10.4", 12.1", 15"), 640 x 480 pixels (5.7")
  • SmartTouch Touchscreen
  • Backlight light of 100,000 hours with up to 800 cd/m2 brightness
  • Wide range of Operating Temperature: ‑20 degrees Celsius to +60 degrees Celsius
  • Multiple Protocols ‑ up to 4 protocols simultaneously
  • Remote Access, Monitor and Control Function
  • FTP, Email, Mobile App and Custom Web Page
  • Audio and Video Interface (8.4", 10.4", 12.1", 15")
  • Supports Analog and Discrete I/O Expansion Modules
  • IP66F/67F, Type 4X, 12 and 13, Class I Div 2
  • 3 Year Warranty

The High‑Performance Human Machine Interface (HMI) Series from IDEC brings performance to a whole new level with advanced features and intuitive software. With the best value on the market, these high‑quality touchscreens offer flexible solutions and remote access and control for your HMI applications. The displays have high‑definition TFT LCD screens with high resolutions of 1024 x 768 pixels (640 x 480 pixels (5.7”), providing sharp images and superior visibility making screen views more realistic and crisper.

With over 100,000 hours of backlight life, they are the brightest, longest‑lasting displays on the market. An exceptionally wide operating temperature range assures reliable operation in the toughest environments. These touchscreens are built for endurance and are backed by an industry‑leading three‑year warranty.

Videos

Specifications

Specifications
Manufacturer Part Number HG1G-4VT22TF-B
Manufacturer IDEC
Product Series HG4G
Family Series IDEC Human Machine Interface, HG4G Series
Description 4.3 TFT 65K (Black Bezel)
Display Size 4.3 "
Display Type Color TFT
Touch Screen Yes
Communication Ethernet, Serial
USB Ports (1) USB 1.0, (1) USB 2.0
Ethernet Ports (1) 10/100 Base T
Serial Ports (1) RS-232C/RS-422/RS-485
PCMCIA No
Screen Resolution 480 x 272
Brightness (cd/m2) 800
Tactile Pushbuttons No
Video Output Port No
Outdoor Viewable No
Mounting Panel
DC Voltage 24 VDC
Max Power Consumption 8 W
User Memory 12 MB
Drivers Ethernet, Serial RS-232C/RS-422/RS-485
NEMA Rating NEMA 4X
Operating Temperature -4-131 °F
Net Weight 0.585 lbs
Gross Weight 1.035 lbs
Alternatives
IV204E-SECP
IV204E-SECP
IMO Human Machine Interface, E Series
IV204E-SOCP
IV204E-SOCP
IMO Human Machine Interface, E Series
IV204M-SEAP
IV204M-SEAP
IMO Human Machine Interface, M Series