HG2G-V5FT22TF-B
IDEC Human Machine Interface, High Performance Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HG2G-V5FT22TF-B

IDEC Human Machine Interface, High Performance Series

HG2G-V5FT22TF-B

IDEC Human Machine Interface, High Performance Series
5.7 inch Color TFT LCD display Black
MFG Item Number
HG2G-V5FT22TF-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Human Machine Interface, High Performance Series
Item #
HG2G-V5FT22TF-B
5.7 inch Color TFT LCD display Black

High Performance Series Information

  • High Resolution Display: 1024 x 768 pixels (8.4", 10.4", 12.1", 15"), 640 x 480 pixels (5.7")
  • SmartTouch Touchscreen
  • Backlight light of 100,000 hours with up to 800 cd/m2 brightness
  • Wide range of Operating Temperature: -20 degrees Celsius to +60 degrees Celsius
  • Multiple Protocols - up to 4 protocols simultaneously
  • Remote Access, Monitor and Control Function
  • FTP, Email, Mobile App and Custom Web Page
  • Audio and Video Interface (8.4", 10.4", 12.1", 15")
  • Supports Analog and Discrete I/O Expansion Modules
  • IP66F/67F, Type 4X, 12 and 13, Class I Div 2
  • 3 Year Warranty

The High-Performance Human Machine Interface (HMI) Series from IDEC brings performance to a whole new level with advanced features and intuitive software. With the best value on the market, these high-quality touchscreens offer flexible solutions and remote access and control for your HMI applications. The displays have high-definition TFT LCD screens with high resolutions of 1024 x 768 pixels (640 x 480 pixels (5.7”), providing sharp images and superior visibility making screen views more realistic and crisper.

With over 100,000 hours of backlight life, they are the brightest, longest-lasting displays on the market. An exceptionally wide operating temperature range assures reliable operation in the toughest environments. These touchscreens are built for endurance and are backed by an industry-leading three-year warranty.

Specifications

Specifications
Manufacturer Part Number HG2G-V5FT22TF-B
Manufacturer IDEC
Product Series High Performance
Family Series IDEC Human Machine Interface, High Performance Series
Description 5.7 inch Color TFT LCD display Black Bezel
Display Size 5.7 "
Display Type Color TFT
Touch Screen Yes
Communication Ethernet, Serial
USB Ports (2) USB 2.0
Ethernet Ports (1) 10/100 Base T
Serial Ports (2) RS-232/RS-422/RS-485
PCMCIA No
Wireless LAN No
Screen Resolution 640 x 480
Touch Region Resolution Analog
Brightness (cd/m2) 800
Tactile Pushbuttons No
Video Output Port No
Outdoor Viewable No
Mounting Panel
Bezel Black Plastic
Form Factor Standard
DC Voltage 24 VDC
Max Power Consumption 18 W
Operating System Dedicated OS
User Memory 56 MB
Expandable SD Card
Drivers Ethernet, Serial RS-232/RS-422/RS-485
NEMA Rating NEMA 12, NEMA 13, NEMA 4X
Protection Rating IP66
Operating Temperature -4-140 °F
Approvals CE, CSA, cULus
Net Weight 1.4331 lbs
Gross Weight 1.93 lbs