HHT
Eaton's Bussmann series Fuseblocks & Holders, MINIATURE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HHT Eaton's Bussmann series Fuseblocks & Holders, MINIATURE Series, FUSEHOLDER, IN-LINE
MFG Item Number
HHT

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HHT Eaton's Bussmann series Fuseblocks & Holders, MINIATURE Series, FUSEHOLDER, IN-LINE

MFG Item Number
HHT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuseblocks & Holders, Miniature Series
Item #
HHT
FUSEHOLDER, IN-LINE

Miniature Series Information

  • 10~30 Amps
  • 32~300 Volts
  • 1~12 Poles
  • Free Hanging or Panel Mount
  • Various Terminal Types
Bussmann Miniature fuseholders cover a range of various sized miniature fuses with a variety of mounting styles and terminal types.

Specifications

Specifications
Manufacturer Part Number HHT
Manufacturer Eaton's Bussmann series
Product Series Miniature
Family Series Eaton's Bussmann series Fuseblocks & Holders, MINIATURE Series
Description FUSEHOLDER, IN-LINE
Current Rating 10 A
Voltage 32 V
Poles 1
Fuse Type Miniature
Fuse Size 5 mm x 15 mm, 5 mm x 20 mm
Connection Type Wire Leads
Mounting Free Hanging
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe No
Net Weight 0.0353 lbs
Gross Weight 0.0353 lbs