Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HJ1002GPK25
JR CORD CONN, .14-.20in., 1/4in., GY,
MFG Item Number
HJ1002GPK25
This item cannot be canceled or returned
Description
JR CORD CONN, .14-.20in., 1/4in., GY,
Specifications
Specifications
| Manufacturer Part Number |
HJ1002GPK25 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cable Entries |
| Description |
JR CORD CONN, .14-.20in., 1/4in., GY, 25PACK |
| Hub Size |
1/4 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.14-0.2 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.34 lbs |
HJ1002GPK25
Hubbell Cable Entries