HKP-HH
Eaton's Bussmann series Fuseblocks & Holders, HKP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HKP-HH Eaton's Bussmann series Fuseblocks & Holders, HKP Series, FUSEHOLDER, PANEL MOUNT
MFG Item Number
HKP-HH

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HKP-HH Eaton's Bussmann series Fuseblocks & Holders, HKP Series, FUSEHOLDER, PANEL MOUNT

MFG Item Number
HKP-HH
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuseblocks & Holders, HKP Series
Item #
HKP-HH
FUSEHOLDER, PANEL MOUNT

HKP Series Information

  • 15‑30 Amps
  • 250 Volts
  • Single Pole
  • Panel Mount
  • Bayonet‑type Knob
The mounting body and the knob for all devices has a temperature rating of 150C (302F). The maximum panel thickness that it can be mounted on is 5/16" (7.9mm) thick. Fuse size: 1/4" x 1‑1/4".

Specifications

Specifications
Manufacturer Part Number HKP-HH
Manufacturer Eaton's Bussmann series
Product Series HKP
Family Series Eaton's Bussmann series Fuseblocks & Holders, HKP Series
Description FUSEHOLDER, PANEL MOUNT INCLUDES 1/4in. FAST-ON TERMINALS (SOLDER CONNECTION ALSO POSSIBLE)
Current Rating 15 A
Voltage 250 V
Poles 1
Fuse Type Miniature
Fuse Size 1/4 " x 1-1/4 "
Connection Type Blade, Quick Connect
Mounting Panel Mount
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe No
Approvals UL
Net Weight 0.034 lbs
Gross Weight 0.034 lbs