HLD110-500/100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HLD110-500/100 Block Filters, HLD110 Series, EMA FILTER, 100A, 3PH

MFG Item Number
HLD110-500/100

HLD110-500/100 Block Filters, HLD110 Series, EMA FILTER, 100A, 3PH

MFG Item Number
HLD110-500/100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, HLD110 Series
Item #
HLD110-500/100
EMA FILTER, 100A, 3PH

HLD110 Series Information

  • Increase in the Interference Immunity of the Connected Consumer
  • Single‑Stage Filter Concept
  • Efficient Filter Effect Against Line‑Bound Interference Emissions

Specifications

Specifications
Manufacturer Part Number HLD110-500/100
Manufacturer Block
Product Series HLD110
Family Series Block Filters, HLD110 Series
Description EMA FILTER, 100A, 3PH
Phase 3
Number of Lines 3
Current Rating 100 A
Max Voltage 520 VAC
Frequency 50 Hz, 60 Hz
Termination Screw Clamp
Ambient Temperature 122 °F
Approvals cURus
Net Weight 11.4625 lbs
Gross Weight 11.4625 lbs