Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HLD710-500/16 Block Filters, HLD710 Series, EMI Filter leakage
MFG Item Number
HLD710-500/16
HLD710-500/16 Block Filters, HLD710 Series, EMI Filter leakage
MFG Item Number
HLD710-500/16
This item cannot be canceled or returned
Description
HLD710 Series Information
- Reduced Leakage Current
- Single‑Stage Filter Concept
- Efficient Filter Effect Against Line‑Bound Interference Emissions
Specifications
Specifications
| Manufacturer Part Number |
HLD710-500/16 |
| Manufacturer |
Block |
| Product Series |
HLD710 |
| Family Series |
Block Filters, HLD710 Series |
| Description |
EMI Filter leakage <70mA |
| Phase |
3 |
| Number of Lines |
3 |
| Current Rating |
16 A |
| Max Voltage |
520 VAC |
| Frequency |
50 Hz, 60 Hz |
| Termination |
Screw Clamp |
| Ambient Temperature |
122 °F |
| Approvals |
CSA, cURus, UL |
| Net Weight |
2.645 lbs |
| Gross Weight |
2.645 lbs |
HLD710-500/16
Block Filters, HLD710 Series