Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HLE310-230/8 Block Filters, HLE310 Series, EMI Filter leakage
MFG Item Number
HLE310-230/8
HLE310-230/8 Block Filters, HLE310 Series, EMI Filter leakage
MFG Item Number
HLE310-230/8
This item cannot be canceled or returned
Description
EMI Filter leakage <3.5mA
HLE310 Series Information
- Low Leakage Current
- Single‑Stage Filter Concept
- Efficient Filter Effect Against Line‑Bound Interference Emissions
Specifications
Specifications
| Manufacturer Part Number |
HLE310-230/8 |
| Manufacturer |
Block |
| Product Series |
HLE310 |
| Family Series |
Block Filters, HLE310 Series |
| Description |
EMI Filter leakage <3.5mA |
| Phase |
1 |
| Number of Lines |
2 |
| Current Rating |
8 A |
| Max Voltage |
250 VAC |
| Frequency |
50 Hz, 60 Hz |
| Termination |
Screw Clamp |
| Ambient Temperature |
122 °F |
| Net Weight |
1.2788 lbs |
| Gross Weight |
1.2788 lbs |
HLE310-230/8
Block Filters, HLE310 Series