HMS-EN2PB-R
HMS Industrial Networks Gateways & Routers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HMS-EN2PB-R

HMS Industrial Networks Gateways & Routers

HMS-EN2PB-R

HMS Industrial Networks Gateways & Routers
Anybus EtherNet/IP to PROFIBUS
MFG Item Number
HMS-EN2PB-R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gateways & Routers, Series
Item #
HMS-EN2PB-R
Anybus EtherNet/IP to PROFIBUS

Series Information

Specifications

Specifications
Manufacturer Part Number HMS-EN2PB-R
Manufacturer HMS Industrial Networks
Family Series HMS Industrial Networks Gateways & Routers
Description Anybus EtherNet/IP to PROFIBUS
Type Converter
Ports Ethernet
Network Protocols EtherNet/IP, PROFIBUS
Input Voltage 24 VDC
Nominal Voltage 24 VDC
Operating Temperature -13-140 °F
Net Weight 0.73 lbs
Gross Weight 0.73 lbs