Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HN-1213 Penn Union Miscellaneous, 1/2in.-13 Silicon Bronze Hex Nut
HN-1213 Penn Union Miscellaneous, 1/2in.-13 Silicon Bronze Hex Nut
This item cannot be canceled or returned
Description
1/2in.-13 Silicon Bronze Hex Nut
Specifications
Specifications
| Manufacturer |
Penn Union |
| Family Series |
Penn Union Miscellaneous |
| Manufacturer Part Number |
HN1213 |
| Description |
1/2in.-13 Silicon Bronze Hex Nut |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
HN-1213
Penn Union Miscellaneous