Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GP6426 Burndy Grounding, 4SOL-2/0STR, 3/8 IPS, 2

MFG Item Number
GP6426

GP6426 Burndy Grounding, 4SOL-2/0STR, 3/8 IPS, 2

MFG Item Number
GP6426
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
GP6426
4SOL-2/0STR, 3/8 IPS, 2

Series Information

Specifications

Specifications
Manufacturer Part Number GP6426
Manufacturer Burndy
Family Series Burndy Grounding
Description 4SOL-2/0STR, 3/8 IPS, 2
Number of Conductors 1
Conductor Size 4 sol. - 2/0 str.
Material Copper Alloy
For Use With Cable
Approvals UL
Net Weight 0.55 lbs
Gross Weight 0.55 lbs