Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HO-226 Thomas & Betts Fittings, Hardware

MFG Item Number
HO 226

HO-226 Thomas & Betts Fittings, Hardware

MFG Item Number
HO 226
Item Number
HO-226
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, Series
Item #
HO-226
Hardware

Series Information

Specifications

Specifications
Manufacturer Part Number HO 226
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Description Hardware
Type Offset
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 2 "
Material Die Cast Zinc
Composition Metallic
Hazardous Location No
Insulated Throat No
Approvals UL
Net Weight 0.65 lbs
Gross Weight 0.65 lbs
Alternatives
305DC
305DC
Eaton's Crouse-Hinds series Fittings