HP200SSN4
Hammond Manufacturing Fittings, HPN4SS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HP200SSN4

Hammond Manufacturing Fittings, HPN4SS Series

HP200SSN4

Hammond Manufacturing Fittings, HPN4SS Series
Hole Plug, 2in. Conduit, 304 S/S,
MFG Item Number
HP200SSN4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, HPN4SS Series
Item #
HP200SSN4
Hole Plug, 2in. Conduit, 304 S/S,

HPN4SS Series Information

Specifications

Specifications
Manufacturer Part Number HP200SSN4
Manufacturer Hammond Manufacturing
Product Series HPN4SS
Family Series Hammond Manufacturing Fittings, HPN4SS Series
Description Hole Plug, 2in. Conduit, 304 S/S, w/Gasket & Wing Nut Fastener
Connection Type Knockout
Trade Size 2 "
Material 304 Stainless Steel
Composition Metallic
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Mounting Compression Plate
Approvals cUR, RoHS, UR
Net Weight 1 lb
Gross Weight 0.05 lbs
Alternatives
S200SS
S200SS
Eaton's B-Line series Fittings
WAS200SS
WAS200SS
Wiegmann Fittings
HP200SS
HP200SS
Hammond Manufacturing Fittings, HP Series