HP Series Information
| Manufacturer Part Number | HP2016B |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Product Series | HP |
| Family Series | Carlon, a T & B Brand Enclosures, HP Series |
| Description | Non-metallic Himeline HP series enclosure with opaque hinged quick-release cover, 20 Inches x 16 Inches x 7 Inches |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Latch |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 3S |
| Nominal Height | 21 " |
| Nominal Width | 17 " |
| Nominal Depth | 7 " |
| Approvals | cUL, UL |
| Net Weight | 17 lbs |
| Gross Weight | 17 lbs |