Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HP300 Hammond Manufacturing Fittings, HP Series, Hole Plug, 3in., Steel, Gray,
HP300 Hammond Manufacturing Fittings, HP Series, Hole Plug, 3in., Steel, Gray,
This item cannot be canceled or returned
Description
Hole Plug, 3in., Steel, Gray,
Specifications
Specifications
| Manufacturer Part Number |
HP300 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HP |
| Family Series |
Hammond Manufacturing Fittings, HP Series |
| Description |
Hole Plug, 3in., Steel, Gray, Oiltight, Secured with 8-32 Stud & Wing Nut |
| Connection Type |
Knockout |
| Trade Size |
3 " |
| Material |
Steel |
| Composition |
Metallic |
| Mounting |
Compression Plate |
| Approvals |
REACH, RoHS |
| Comments |
ANSI 61 Gray |
| Net Weight |
1 lb |
| Gross Weight |
0.24 lbs |
HP300
Hammond Manufacturing Fittings, HP Series