Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
WAS300 Wiegmann Fittings, OIL TIGHT HOLE SEAL 3 IN. CRBN STL -GR
MFG Item Number
WAS300

WAS300 Wiegmann Fittings, OIL TIGHT HOLE SEAL 3 IN. CRBN STL -GR

MFG Item Number
WAS300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
WAS300
OIL TIGHT HOLE SEAL 3 IN. CRBN STL -GR

Series Information

Specifications

Specifications
Manufacturer Part Number WAS300
Manufacturer Wiegmann
Family Series Wiegmann Fittings
Description Oil Tight Hole Seal 3 Inch Carbon Steel - Gray
Connection Type Knockout
Trade Size 3 "
Material Stainless Steel
Composition Metallic
Hazardous Location No
NEMA Rating NEMA 4X
Mounting Compression Plate
Net Weight 5 lbs
Gross Weight 0.5 lbs
Alternatives
HP300
HP300
Hammond Manufacturing Fittings, HP Series