HPAB052F-KSM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HPAB052F-KSM Pizzato Safety Switches, Safety hinge switch

MFG Item Number
HP AB052F-KSM

HPAB052F-KSM Pizzato Safety Switches, Safety hinge switch

MFG Item Number
HP AB052F-KSM
Item Number
HPAB052F-KSM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
HPAB052F-KSM
Safety hinge switch

Series Information

Specifications

Specifications
Manufacturer Part Number HP AB052F-KSM
Manufacturer Pizzato
Family Series Pizzato Safety Switches
Description Safety hinge switch
Switch Contacts 1NO + 2NC
Thermal Current Rating 2 A
Voltage 24 VDC
Connection Type M12 Connector
Protection Rating IP67, IP69K
Approvals CCC, CE, cULus, EAC
Net Weight 0.865 lbs
Gross Weight 0.955 lbs