Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HPSERIES4 Stahlin Enclosures, Pluggit Series, Hole PLug Kit, Fiberglass, Includes
MFG Item Number
HPSERIES4
HPSERIES4 Stahlin Enclosures, Pluggit Series, Hole PLug Kit, Fiberglass, Includes
MFG Item Number
HPSERIES4
This item cannot be canceled or returned
Description
Enclosures, Pluggit Series
Hole PLug Kit, Fiberglass, Includes
Pluggit Series Information
Specifications
Specifications
| Manufacturer Part Number |
HPSERIES4 |
| Manufacturer |
Stahlin |
| Product Series |
Pluggit |
| Family Series |
Stahlin Enclosures, Pluggit Series |
| Description |
Hole PLug Kit, Fiberglass, Includes 1-1/2in. Conduit and 2in. Conduit Hole Plug |
| Accessory Type |
Hole Plug |
| Comments |
Kit Configurations Suitable for 1-1/2 in and 2 in Conduit |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HPSERIES4
Stahlin Enclosures, Pluggit Series