Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
REHPSERIES4 Stahlin Enclosures, Hole Plug, 2.00in. - 2.56in.
MFG Item Number
REHPSERIES4
REHPSERIES4 Stahlin Enclosures, Hole Plug, 2.00in. - 2.56in.
MFG Item Number
REHPSERIES4
This item cannot be canceled or returned
Description
Hole Plug, 2.00in. - 2.56in.
Specifications
Specifications
| Manufacturer Part Number |
REHPSERIES4 |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
Hole Plug, 2.00in. - 2.56in. |
| Accessory Type |
Hole Plug |
| Comments |
Kit Configurations Suitable for 1-1/2 in and 2 in Conduit |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.2 lbs |
REHPSERIES4
Stahlin Enclosures