Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HPSERIES6 Stahlin Enclosures, Pluggit Series, Hole Plug Kit, Fiberglass, Includes
MFG Item Number
HPSERIES6
HPSERIES6 Stahlin Enclosures, Pluggit Series, Hole Plug Kit, Fiberglass, Includes
MFG Item Number
HPSERIES6
This item cannot be canceled or returned
Description
Enclosures, Pluggit Series
Hole Plug Kit, Fiberglass, Includes
Pluggit Series Information
Specifications
Specifications
| Manufacturer Part Number |
HPSERIES6 |
| Manufacturer |
Stahlin |
| Product Series |
Pluggit |
| Family Series |
Stahlin Enclosures, Pluggit Series |
| Description |
Hole Plug Kit, Fiberglass, Includes 3in. Conduit Plug (3.59in. Dia), HP12 Configuration |
| Accessory Type |
Hole Plug |
| Comments |
Kit Configurations Suitable for 3 in Conduit |
| Net Weight |
0.4185 lbs |
| Gross Weight |
0.4185 lbs |
HPSERIES6
Stahlin Enclosures, Pluggit Series