Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

REHPSERIES6 Stahlin Enclosures, Hole Plug, 3.62in.

MFG Item Number
REHPSERIES6

REHPSERIES6 Stahlin Enclosures, Hole Plug, 3.62in.

MFG Item Number
REHPSERIES6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
REHPSERIES6
Hole Plug, 3.62in.

Series Information

Specifications

Specifications
Manufacturer Part Number REHPSERIES6
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description Hole Plug, 3.62in.
Accessory Type Hole Plug
Comments Kit Configurations Suitable for 3 in Conduit
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
HPSERIES6
HPSERIES6
Stahlin Enclosures, Pluggit Series