HQ901A6
Eagle Signal Timers, HQ9 Repeat Cycle Timer Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HQ901A6

Eagle Signal Timers, HQ9 Repeat Cycle Timer Series

HQ901A6

Eagle Signal Timers, HQ9 Repeat Cycle Timer Series
Percentage Timer, 120VAC, 15 Second
MFG Item Number
HQ901A6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Timers, HQ9 Repeat Cycle Timer Series
Item #
HQ901A6
Percentage Timer, 120VAC, 15 Second

HQ9 Repeat Cycle Timer Series Information

  • 120 Volts
  • 50/60 Hertz
  • 4 VA Max
  • UL Approved
The HQ9 repeat cycle timer series offers accurate, efficient control for many industrial applications. These include motion control, electric heaters, ovens, program temperature controls, chemical feeding, and lubrication systems.

Specifications

Specifications
Manufacturer Part Number HQ901A6
Manufacturer Eagle Signal
Product Series HQ9 Repeat Cycle Timer
Family Series Eagle Signal Timers, HQ9 Repeat Cycle Timer Series
Description Percentage Timer, 120VAC, 15 Second
Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Through Panel
Number of Digits Analog
Maximum Time Preset 15 s
Time Format Seconds
Display Type Dial
Termination Screw
Timing Activation While Powered
Output (1) SPDT Relay
Status Indicator Yes
Approvals CSA, UL
Net Weight 1.615 lbs
Gross Weight 1.86 lbs