HQ902A6
Eagle Signal Timers, HQ9 Repeat Cycle Timer Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HQ902A6

Eagle Signal Timers, HQ9 Repeat Cycle Timer Series

HQ902A6

Eagle Signal Timers, HQ9 Repeat Cycle Timer Series
Percentage Timer, 120VAC, 30 Second,
MFG Item Number
HQ902A6
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Timers, HQ9 Repeat Cycle Timer Series
Item #
HQ902A6
Percentage Timer, 120VAC, 30 Second,

HQ9 Repeat Cycle Timer Series Information

  • 120 Volts
  • 50/60 Hertz
  • 4 VA Max
  • UL Approved
The HQ9 repeat cycle timer series offers accurate, efficient control for many industrial applications. These include motion control, electric heaters, ovens, program temperature controls, chemical feeding, and lubrication systems.

Specifications

Specifications
Manufacturer Part Number HQ902A6
Manufacturer Eagle Signal
Product Series HQ9 Repeat Cycle Timer
Family Series Eagle Signal Timers, HQ9 Repeat Cycle Timer Series
Description Percentage Timer, 120VAC, 30 Second, Panel Mount
Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Through Panel
Number of Digits Analog
Maximum Time Preset 30 s
Time Format Seconds
Display Type Dial
Termination Screw
Timing Activation While Powered
Output (1) SPDT Relay
Status Indicator Yes
Approvals CSA, UL
Net Weight 1.615 lbs
Gross Weight 1.915 lbs