HQ903A6
Eagle Signal Timers, HQ9 Repeat Cycle Timer Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HQ903A6 Eagle Signal Timers, HQ9 Repeat Cycle Timer Series, Percentage Timer, 120VAC, 60 Second

MFG Item Number
HQ903A6

HQ903A6 Eagle Signal Timers, HQ9 Repeat Cycle Timer Series, Percentage Timer, 120VAC, 60 Second

MFG Item Number
HQ903A6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Timers, HQ9 Repeat Cycle Timer Series
Item #
HQ903A6
Percentage Timer, 120VAC, 60 Second

HQ9 Repeat Cycle Timer Series Information

  • 120 Volts
  • 50/60 Hertz
  • 4 VA Max
  • UL Approved
The HQ9 repeat cycle timer series offers accurate, efficient control for many industrial applications. These include motion control, electric heaters, ovens, program temperature controls, chemical feeding, and lubrication systems.

Specifications

Specifications
Manufacturer Part Number HQ903A6
Manufacturer Eagle Signal
Product Series HQ9 Repeat Cycle Timer
Family Series Eagle Signal Timers, HQ9 Repeat Cycle Timer Series
Description Percentage Timer, 120VAC, 60 Second
Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Through Panel
Number of Digits Analog
Maximum Time Preset 60 s
Time Format Seconds
Display Type Dial
Termination Screw
Timing Activation While Powered
Output (1) SPDT Relay
Status Indicator Yes
Approvals CSA, UL
Net Weight 1.585 lbs
Gross Weight 1.86 lbs