Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HQ908A6 Eagle Signal Timers, HQ9 Repeat Cycle Timer Series, Percentage Timer, 120VAC, 15 Minute
HQ908A6 Eagle Signal Timers, HQ9 Repeat Cycle Timer Series, Percentage Timer, 120VAC, 15 Minute
This item cannot be canceled or returned
Description
Timers, HQ9 Repeat Cycle Timer Series
Percentage Timer, 120VAC, 15 Minute
HQ9 Repeat Cycle Timer Series Information
120 Volts 50/60 Hertz 4 VA Max UL Approved The HQ9 repeat cycle timer series offers accurate, efficient control for many industrial applications. These include motion control, electric heaters, ovens, program temperature controls, chemical feeding, and lubrication systems.
Specifications
Specifications
Manufacturer Part Number
HQ908A6
Manufacturer
Eagle Signal
Product Series
HQ9 Repeat Cycle Timer
Family Series
Eagle Signal Timers, HQ9 Repeat Cycle Timer Series
Description
Percentage Timer, 120VAC, 15 Minute
Voltage
120 VAC
Nominal Voltage
120 VAC
Number of Digits
2
Maximum Time Preset
15 Min
Time Format
Minutes
Display Type
Dial
Timing Activation
Dial Twist
Status Indicator
No
Dual Display
No
Reset
Manual
Approvals
CSA, UL
Net Weight
1.6 lbs
Gross Weight
1.9 lbs
HQ908A6
Eagle Signal Timers, HQ9 Repeat Cycle Timer Series